Skip Content
FLAPWHEEL 2X1X1/4 240 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAPWHEEL 2X1X1/4 240 GRIT

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTPC508
  • Mfr. Model # PC508
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Width 1"
  • Item Cleaning and Finishing Flap Wheel
  • Grade A240
  • Grit 240
  • Max. RPM 25,000
  • Shank Size 1/4"
  • Diameter 2"
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list