Skip Content
FLAPWHEEL 2X1X1/4 180GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLAPWHEEL 2X1X1/4 180GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02603
  • Mfr. Model # 02603
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Flap Wheel With Shank
  • Width 1"
  • Grade Very Fine
  • Max. RPM 25,000
  • Grit 180
  • Series R265
  • Diameter 2"
  • Shank Size 1/4"
  • Abrasive Type Coated
  • Shank Type Straight
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list