Skip Content
FLAPWHEEL 2X1 BEARTX A/O MED SPNDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPWHEEL 2X1 BEARTX A/O MED SPNDLE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN51716
  • Mfr. Model # 51716
  • UNSPSC # 31191603
  • CATALOGUE PAGE # 614
  • Shipping Weight 0.08 lbs

Product Details

Bear-tax flap wheel with 1/4 inch spindle provides a cushioning action which is ideal for use on uneven or irregular surfaces as well as flat areas. Typical applications: cleaning threaded parts, removing oxide from printed circuit boards, etc.

Technical Specs

  • Grade Fine
  • Item Mounted Flap Wheel With Shank
  • Shank Type Straight
  • Max. RPM 12,000
  • Width 1"
  • Shank Size 1/4"
  • Diameter 2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Non-Woven
  • Grit 120
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List