Skip Content
FLAPWHEEL 2X1 BEARTX A/O 60 SPINDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPWHEEL 2X1 BEARTX A/O 60 SPINDLE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN51720
  • Mfr. Model # 51720
  • UNSPSC # 31191603
  • CATALOGUE PAGE # 614
  • Shipping Weight 0.095 lbs

Product Details

Bear-tax interleaf flap wheel with 1/4 inch spindle consists of a coated abrasive cloth flap placed between Bear-Tex flaps. The interleaf product is less conformable than a standard Bear-tax flap wheel and will remove more material.

Technical Specs

  • Item Mounted Flap Wheel With Shank
  • Width 1"
  • Shank Type Straight
  • Max. RPM 12,000
  • Grit 60
  • Grade Fine
  • Series Interleaf
  • Diameter 3"
  • Shank Size 1/4"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list