Skip Content
FLAPDISK 1X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAPDISK 1X1

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02583
  • Mfr. Model # 02583
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Grade Very Fine
  • Item Flap Wheel With Shank
  • Width 1"
  • Max. RPM 30,000
  • Grit 180
  • Series R265
  • Diameter 1"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Shank Size 1/4"
  • Shank Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list