Skip Content
Discontinued with Replacement
FLAPDISC TY. 29 7X7/8 ZIRC 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAPDISC TY. 29 7X7/8 ZIRC 36

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM93636
  • Mfr. Model # M93636
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
FLP DISC 7X7/8 36 GRT T29 BLU FIRE

Price: NA

Product Details

Merit zirconia alumina flap disc is an innovative design which allows you to grind and finish in only one smooth operation, saving time and money. Powerflex discs also grind cooler without bluing and last up to 15 times longer than resin fibre discs.

Technical Specs

  • Grit 36
  • Disc Dia. 7"
  • Max. RPM 8,500
  • Item Arbor Mount Flap Disc
  • Grade Extra Coarse
  • Series Merit Mini
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass
  • Disc Type Type 29
  • Mounting Size 7/8"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List