Skip Content
FLAPDISC TY. 29 5X7/8 ZIRC 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLAPDISC TY. 29 5X7/8 ZIRC 120

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM93653
  • Mfr. Model # M93653
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Merit zirconia alumina flap disc is an innovative design which allows you to grind and finish in only one smooth operation, saving time and money. Powerflex discs also grind cooler without bluing and last up to 15 times longer than resin fibre discs.

Technical Specs

  • Grit 120
  • Disc Dia. 5"
  • Max. RPM 12,000
  • Item Arbor Mount Flap Disc
  • Grade Fine
  • Series Merit Mini
  • Disc Type Type 29
  • Abrasive Material Zirconia Alumina
  • Mounting Size 7/8"
  • Backing Material Fiberglass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list