Skip Content
FLAPDISC TY 29 4-1/2X7/8 ZIRC 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLAPDISC TY 29 4-1/2X7/8 ZIRC 80

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM93635
  • Mfr. Model # M93635
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Merit zirconia alumina flap disc is an innovative design which allows you to grind and finish in only one smooth operation, saving time and money. Powerflex discs also grind cooler without bluing and last up to 15 times longer than resin fibre discs.

Technical Specs

  • Disc Dia. 4-1/2"
  • Max. RPM 13,300
  • Grit 80
  • Item Arbor Mount Flap Disc
  • Grade Medium
  • Series Merit Mini
  • Disc Type Type 29
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List