FLAPDISC TY 29 4-1/2X7/8 ZIRC 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLAPDISC TY 29 4-1/2X7/8 ZIRC 60

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM93634
  • Mfr. Model # M93634
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Merit zirconia alumina flap disc is an innovative design which allows you to grind and finish in only one smooth operation, saving time and money. Powerflex discs also grind cooler without bluing and last up to 15 times longer than resin fibre discs.

Technical Specs

  • Max. RPM 13,300
  • Item Arbor Mount Flap Disc
  • Series Merit Mini
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list