Skip Content
Discontinued with Replacement
FLAPDISC TY 29 4-1/2X7/8 ZIRC 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLAPDISC TY 29 4-1/2X7/8 ZIRC 40

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM93647
  • Mfr. Model # M93647
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
FLP DISC 4-1/2X7/8 40 GRT T29 BLU F

Your Price: NA

Product Details

Merit zirconia alumina flap disc is an innovative design which allows you to grind and finish in only one smooth operation, saving time and money. Powerflex discs also grind cooler without bluing and last up to 15 times longer than resin fibre discs.

Technical Specs

  • Max. RPM 13,300
  • Item Arbor Mount Flap Disc
  • Series Merit Mini
  • Abrasive Material Zirconia Alumina