Skip Content
FLAPDISC,T27.5X7/8IN 80+YF10/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPDISC,T27.5X7/8IN 80+YF10/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM86719
  • Mfr. Model # 86719
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.153 lbs

Technical Specs

  • Grade 80+
  • Disc Type 27
  • Max. RPM 12,000
  • Item Flap Disc
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Backing Material Poly-Cotton
  • Series 967a
  • Grit 80
  • Packaged In Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list