Skip Content
FLAPDISC OVATION 5 X 7/8 60X 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPDISC OVATION 5 X 7/8 60X 10/BX

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB78028
  • Mfr. Model # 78028
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

High density design for softer, cushioned grinding, blending and finishing. More abrasive material than standard low density flap discs for very long life. Premium zirconium material for aggressive cutting and long life. Will not contaminate stainless steel.

Technical Specs

  • Item Arbor Mount Flap Disc
  • Grit 60
  • Grade Medium
  • Series Ovation
  • Max. RPM 12,200
  • Disc Type Type 27
  • Disc Dia. 5"
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Backing Material Polyester
  • Mounting Size 7/8"
  • Packaged In Box
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list