Skip Content
FLAPDISC OVATION 5 X 5/8-11 36X 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPDISC OVATION 5 X 5/8-11 36X 10/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB78125
  • Mfr. Model # 78125
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

High density design for softer, cushioned grinding, blending and finishing. More abrasive material than standard low density flap discs for very long life. Premium zirconium material for aggressive cutting and long life. Will not contaminate stainless steel.

Technical Specs

  • Grit 36
  • Grade High Density
  • Item Flap Disc
  • Max. RPM 12,200
  • Series Ovation
  • Disc Dia. 5"
  • Backing Weight H
  • Mounting Size 5/8"-11
  • Disc Type 27
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list