Skip Content
FLAPDISC OVAT ATTACKER 7 X 7/8 Z60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPDISC OVAT ATTACKER 7 X 7/8 Z60

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB76248
  • Mfr. Model # 76248
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.722 lbs

Product Details

High density design for softer, cushioned grinding, blending and finishing. More abrasive material than standard low density flap discs for very long life. Premium zirconium material for aggressive cutting and long life. Will not contaminate stainless steel.

Technical Specs

  • Item Arbor Mount Flap Disc
  • Grade Medium
  • Max. RPM 8500
  • Grit 60
  • Series Ovation Attacker
  • Backing Weight X
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Disc Type Type 27
  • Disc Dia. 7"
  • Backing Material Cotton
  • Packaged In Box
  • Abrasive Type Coated
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List