Skip Content
FLAP WHEEL GR 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP WHEEL GR 60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02592
  • Mfr. Model # 02592
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Width 1"
  • Item Flap Wheel With Shank
  • Grade Coarse
  • Grit 60
  • Shank Type Straight
  • Max. RPM 23,000
  • Series R265
  • Abrasive Type Coated
  • Diameter 1-1/2"
  • Abrasive Material Aluminum Oxide
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list