Skip Content
FLAP WHEEL,AO,3X1X1/4 IN SHANK,80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP WHEEL,AO,3X1X1/4 IN SHANK,80G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22PE83
  • Mfr. Model # 22PE83
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.17 lbs

Technical Specs

  • Width 1"
  • Max. RPM 20,000
  • Item Mounted Flap Wheel With Shank
  • Grade Medium
  • Grit 80
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 3"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List