Skip Content
FLAP WHEEL,AO,3X1/2X1/4IN SHANK,60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP WHEEL,AO,3X1/2X1/4IN SHANK,60G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22PE78
  • Mfr. Model # 22PE78
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Mounted Flap Wheel With Shank
  • Width 1/2"
  • Grade Medium
  • Max. RPM 20,000
  • Grit 60
  • Shank Size 1/4"
  • Shank Type Straight
  • Abrasive Type Coated
  • Diameter 3"
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list