FLAP WHEEL,AO,3X1/2X1/4 IN ,40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAP WHEEL,AO,3X1/2X1/4 IN ,40G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22PE77
  • Mfr. Model # 22PE77
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Flap Wheel With Shank
  • Grade Coarse
  • Grit 40
  • Max. RPM 20,000
  • Shank Size 1/4"
  • Shank Type Straight
  • Diameter 3"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list