FLAP WHEEL,AO,3/8X3/8X1/8 IN SHANK, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLAP WHEEL,AO,3/8X3/8X1/8 IN SHANK,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N273
  • Mfr. Model # 11N273
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 580
  • Shipping Weight 0.1 lbs

Product Details

Provide fast polishing and light deburring of internal work with holes or grooves as small as 3/8 inch and up to 1-3/16 inch diameter. 1/8 inch diameter steel shank.

Technical Specs

  • Item Flap Wheel with Shank
  • Grit 320
  • Max. RPM 40,000
  • Shank Type Straight
  • Grade Extra Fine
  • Diameter 3/8"
  • Shank Size 1/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list