Skip Content
FLAP WHEEL,AO,3.5 DIAX2 IN WX5/8AH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAP WHEEL,AO,3.5 DIAX2 IN WX5/8AH,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N283
  • Mfr. Model # 11N283
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 580
  • Shipping Weight 1.5 lbs

Product Details

Aluminum oxide abrasive with cloth backing. For applications with metal, plastic, wood, fiberglass and rubber. Use with portable drills, bench grinders and air tools.

Technical Specs

  • Item Flap Wheel with Arbor Hole
  • Width 2"
  • Grit 180
  • Grade Very Fine
  • Max. RPM 12,000
  • Arbor Size 5/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Diameter 3-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List