Skip Content
FLAP WHEEL,AO,3.5 DIAX2 IN WX5/8AH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAP WHEEL,AO,3.5 DIAX2 IN WX5/8AH,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N281
  • Mfr. Model # 11N281
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Flap Wheel With Arbor Hole
  • Grade Coarse
  • Width 2"
  • Grit 60
  • Max. RPM 12,000
  • Arbor Size 5/8"
  • Diameter 3-1/2"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list