FLAP WHEEL,AO,2X1/2X1/4 ,60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLAP WHEEL,AO,2X1/2X1/4 ,60G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22PE61
  • Mfr. Model # 22PE61
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.08 lbs

Technical Specs

  • Grade Medium
  • Item Mounted Flap Wheel With Shank
  • Grit 60
  • Max. RPM 25,000
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list