Skip Content
FLAP WHEEL,AO,1X1X1/4-20 SHANK,60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAP WHEEL,AO,1X1X1/4-20 SHANK,60G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N245
  • Mfr. Model # 11N245
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 580
  • Shipping Weight 1.0 lbs

Product Details

For use with portable drills, die grinders and air tools. Flexible abrasive flaps shape to fit any contour. 1/4 inch-20 threaded shank.

Technical Specs

  • Item Flap Wheel with Shank
  • Width 1"
  • Grade Coarse
  • Grit 60
  • Max. RPM 30,000
  • Shank Size 1/4"-20
  • Diameter 1"
  • Abrasive Type Coated
  • Shank Type Threaded
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list