Skip Content
FLAP WHEEL,AO,1X1X1/4-20 SHANK,120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP WHEEL,AO,1X1X1/4-20 SHANK,120G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N247
  • Mfr. Model # 11N247
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 580
  • Shipping Weight 1.0 lbs

Product Details

For use with portable drills, die grinders and air tools. Flexible abrasive flaps shape to fit any contour. 1/4 inch-20 threaded shank.

Technical Specs

  • Width 1"
  • Item Flap Wheel with Shank
  • Grade Fine
  • Grit 120
  • Max. RPM 30,000
  • Shank Type Threaded
  • Diameter 1"
  • Shank Size 1/4"-20
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list