FLAP WHEEL,AO,1-5/8X1/2X1/4-20 SHAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLAP WHEEL,AO,1-5/8X1/2X1/4-20 SHAN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N250
  • Mfr. Model # 11N250
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 580
  • Shipping Weight 1.0 lbs

Product Details

For use with portable drills, die grinders and air tools. Flexible abrasive flaps shape to fit any contour. 1/4 -20 threaded shank.

Technical Specs

  • Grit 80
  • Item Flap Wheel with Shank
  • Grade Medium
  • Max. RPM 25,000
  • Shank Type Threaded
  • Shank Size 1/4"-20
  • Diameter 1-5/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list