FLAP WHEEL,AO,1-1/2X3/4X1/4 ,60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAP WHEEL,AO,1-1/2X3/4X1/4 ,60G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22PE54
  • Mfr. Model # 22PE54
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Flap Wheel With Shank
  • Grade Coarse
  • Grit 60
  • Shank Type Straight
  • Max. RPM 25,000
  • Shank Size 1/4"
  • Diameter 1-1/2"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list