Skip Content
FLAP WHEEL,AO,1-1/2X1X1/4 ,60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP WHEEL,AO,1-1/2X1X1/4 ,60G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22PE57
  • Mfr. Model # 22PE57
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Mounted Flap Wheel With Shank
  • Grade Medium
  • Width 1"
  • Grit 60
  • Max. RPM 25,000
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 1-1/2"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list