Skip Content
FLAP WHEEL,AO,1-1/2X1X1/4 ,120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP WHEEL,AO,1-1/2X1X1/4 ,120G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22PE59
  • Mfr. Model # 22PE59
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.07 lbs

Technical Specs

  • Grade Fine
  • Item Mounted Flap Wheel With Shank
  • Width 1"
  • Max. RPM 25,000
  • Grit 120
  • Shank Size 1/4"
  • Shank Type Straight
  • Diameter 1-1/2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list