Skip Content
FLAP WHEEL 3X1/2X1/4 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP WHEEL 3X1/2X1/4 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02614
  • Mfr. Model # 02614
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Mini Flap Wheel with Steel Shank
  • Width 1/2"
  • Grade Medium
  • Max. RPM 20,000
  • Grit 120
  • Shank Type Straight
  • Series Metalite
  • Abrasive Type Coated
  • Diameter 3"
  • Abrasive Material Aluminum Oxide
  • Shank Size 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list