Discontinued with Replacement
FLAP WHEEL 2-1/2X1/2X1/4 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLAP WHEEL 2-1/2X1/2X1/4 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02606
  • Mfr. Model # 02606
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
FLP WHL 2-1/2X1/2X1/4 120 GRT NEON

Your Price: NA

Technical Specs

  • Item Flap Wheel
  • Grade Medium
  • Grit 120
  • Series Metalite
  • Max. RPM 20,000
  • Shank Type Straight
  • Abrasive Type Coated
  • Shank Size 1/4"
  • Diameter 2-1/2"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list