Skip Content
FLAP DSC 7X7/8 R822 36-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLAP DSC 7X7/8 R822 36-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN19282
  • Mfr. Model # 19282
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Charger flap disc is a high performance zirconia alumina abrasive. Aggressive cut and long life (type 29). Size 7 inches x 7/8 inches, grit is 36.

Technical Specs

  • Max. RPM 8,500
  • Grit 36
  • Item Arbor Mount Flap Disc
  • Grade Extra Coarse
  • Series R822
  • Disc Dia. 7"
  • Mounting Size 7/8"
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list