Skip Content
FLAP DSC 5X7/8 R822 40-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DSC 5X7/8 R822 40-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN19275
  • Mfr. Model # 19275
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Charger flap disc is a high performance zirconia alumina abrasive. Aggressive cut and long life (type 29). Size 5 inches x 7/8 inches, grit is 40.

Technical Specs

  • Grit 40
  • Max. RPM 12,000
  • Item Arbor Mount Flap Disc
  • Series R822
  • Disc Type 29
  • Grade Coarse
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List