Skip Content
FLAP DISC TRIM T29 5 X5/8-11 60X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC TRIM T29 5 X5/8-11 60X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB70919
  • Mfr. Model # 70919
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.411 lbs

Technical Specs

  • Item Flap Disc
  • Series Trimback
  • Grade Regular Density
  • Max. RPM 12,200
  • Grit 60
  • Disc Type 29
  • Disc Dia. 5"
  • Mounting Size 5/8" - 11"
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Poly/Cotton
  • Packaged In Box
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List