Skip Content
FLAP DISC TRIM T29 5 X5/8-11 36X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC TRIM T29 5 X5/8-11 36X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB70917
  • Mfr. Model # 70917
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Flap Disc
  • Grade Regular Density
  • Disc Type 29
  • Max. RPM 12,200
  • Grit 36
  • Series Trimback
  • Disc Dia. 5"
  • Mounting Size 5/8" - 11"
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Poly/Cotton
  • Packaged In Box

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list