Skip Content
FLAP DISC TRIM T29 4.5X5/8-11 40X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC TRIM T29 4.5X5/8-11 40X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB70911
  • Mfr. Model # 70911
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Series Trimback
  • Item Flap Disc
  • Disc Type Type 29
  • Grade Coarse
  • Max. RPM 13,300
  • Grit 40
  • Mounting Size 5/8/11
  • Disc Dia. 4-1/2"
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic
  • Packaged In Box

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list