Skip Content
FLAP DISC TRIM T29 4.5X5/8-11 36X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC TRIM T29 4.5X5/8-11 36X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB70910
  • Mfr. Model # 70910
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.371 lbs

Technical Specs

  • Grade Extra Coarse
  • Max. RPM 13,300
  • Item Flap Disc
  • Disc Dia. 4-1/2"
  • Series Trimback
  • Disc Type Type 29
  • Grit 36
  • Mounting Size 5/8/11
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Plastic
  • Abrasive Material Zirconia Alumina
  • Packaged In Box

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list