Skip Content
FLAP DISC TRIM T29 4-1/2 X 7/8 60X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC TRIM T29 4-1/2 X 7/8 60X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB70802
  • Mfr. Model # 70802
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Grade Regular Density
  • Item Flap Disc
  • Grit 60
  • Max. RPM 13,300
  • Series Trimback
  • Disc Type 29
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic (Trimmable)
  • Packaged In Box
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list