Skip Content
FLAP DISC TRIM T27 4.5X5/8-11 40X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC TRIM T27 4.5X5/8-11 40X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB70961
  • Mfr. Model # 70961
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.379 lbs

Technical Specs

  • Max. RPM 13,300
  • Grade Regular Density
  • Item Flap Disc
  • Series Trimback
  • Disc Type 27
  • Grit 40
  • Disc Dia. 4-1/2"
  • Mounting Size 5/8" - 11"
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Poly/Cotton
  • Packaged In Box
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List