Skip Content
FLAP DISC OVATION CER 5 X 7/8 60X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC OVATION CER 5 X 7/8 60X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB78269
  • Mfr. Model # 78269
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Flap Disc
  • Grade High Density
  • Grit 60
  • Max. RPM 12,200
  • Series Ovation Ceramic
  • Disc Type 27
  • Mounting Size 7/8"
  • Disc Dia. 5"
  • Backing Weight H
  • Abrasive Material Ceramic
  • Backing Material Polyester Cotton
  • Packaged In Box
  • Abrasive Type Coated
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List