Skip Content
FLAP DISC OVATION CER 5 X 7/8 40X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC OVATION CER 5 X 7/8 40X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB78268
  • Mfr. Model # 78268
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Flap Disc
  • Grade High Density
  • Disc Type 27
  • Grit 40
  • Max. RPM 12,200
  • Series Ovation Ceramic
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Backing Weight H
  • Backing Material Polyester Cotton
  • Abrasive Material Ceramic
  • Packaged In Box
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list