Skip Content
FLAP DISC OVATION ATT 5 X 7/8 80X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC OVATION ATT 5 X 7/8 80X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB78250
  • Mfr. Model # 78250
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Grade High Density
  • Grit 80
  • Item Flap Disc
  • Series Ovation Attacker
  • Disc Dia. 5"
  • Max. RPM 12,200
  • Disc Type 27
  • Mounting Size 7/8"
  • Backing Weight H
  • Abrasive Material Ceramic
  • Backing Material Polyester Cotton
  • Packaged In Box
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list