Skip Content
FLAP DISC OVATION 6 X 5/8-11 Z 80X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC OVATION 6 X 5/8-11 Z 80X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB78139
  • Mfr. Model # 78139
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

High density design for softer, cushioned grinding, blending and finishing. More abrasive material than standard low density flap discs for very long life. Premium zirconium material for aggressive cutting and long life. Will not contaminate stainless steel.

Technical Specs

  • Item Flap Disc
  • Grade High Density
  • Grit 80
  • Disc Dia. 6"
  • Series Ovation
  • Disc Type 27
  • Max. RPM 10,200
  • Mounting Size 5/8" - 11"
  • Backing Weight Y
  • Abrasive Material Zirconium
  • Backing Material Polyester
  • Packaged In Box
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list