Skip Content
FLAP DISC ENCORE T29 5 X 7/8 40X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC ENCORE T29 5 X 7/8 40X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB72808
  • Mfr. Model # 72808
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Grade Regular Density
  • Grit 40
  • Item Flap Disc
  • Max. RPM 12,200
  • Series Encore +
  • Disc Type 29
  • Disc Dia. 5"
  • Backing Weight X
  • Mounting Size 7/8"
  • Backing Material Cotton
  • Abrasive Material Zirconia Alumina
  • Packaged In Box
  • Abrasive Type Coated
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List