Skip Content
FLAP DISC ENCORE CER T29 5X7/8 36X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC ENCORE CER T29 5X7/8 36X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB72827
  • Mfr. Model # 72827
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Flap Disc
  • Grade Regular Density
  • Max. RPM 12,200
  • Series Encore Ceramic
  • Grit 36
  • Disc Type 29
  • Disc Dia. 5"
  • Backing Weight X
  • Backing Material Cotton
  • Abrasive Material Zirconia Alumina
  • Mounting Size 7/8"
  • Packaged In Box
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list