Skip Content
FLAP DISC CHARGER JUMBO 7X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC CHARGER JUMBO 7X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN03535
  • Mfr. Model # 03535
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Charger jumbo flap disc (type 27) produces a smooth finish on shapes and irregular surfaces. It's thicker with more flaps and has up to 40% longer life than standard flap discs. Size 7 inches, 40 grit, 7/8 inch arbour size and maximum RPM is 8600.

Technical Specs

  • Grit 40
  • Max. RPM 8600
  • Item Arbor Mount Flap Disc
  • Grade Coarse
  • Disc Type 27
  • Mounting Size 7/8"
  • Disc Dia. 7"
  • Abrasive Material Zirconia Alumina
  • Backing Weight Y
  • Backing Material Fiberglass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list