FLAP DISC CHARGER JUMBO 4-1/2X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLAP DISC CHARGER JUMBO 4-1/2X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN03533
  • Mfr. Model # 03533
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Charger jumbo flap disc (type 27) produces a smooth finish on shapes and irregular surfaces. It's thicker with more flaps and has up to 40% longer life than standard flap discs. Size 4-1/2 inches, 80 grit, 7/8 inch arbour size and maximum RPM is 12000.

Technical Specs

  • Max. RPM 13,000
  • Item Arbor Mount Flap Disc
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list