Skip Content
FLAP DISC CHARGER JUMBO 4-1/2X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC CHARGER JUMBO 4-1/2X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN03532
  • Mfr. Model # 03532
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Charger jumbo flap disc (type 27) produces a smooth finish on shapes and irregular surfaces. It's thicker with more flaps and has up to 40% longer life than standard flap discs. Size 4-1/2 inches, 60 grit, 7/8 inch arbour size and maximum RPM is 12000.

Technical Specs

  • Grit 60
  • Max. RPM 12,000
  • Item Flap Disc
  • Disc Dia. 4-1/2"
  • Disc Type 27
  • Mounting Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list