Skip Content
FLAP DISC 7X7/8IN T27 HD BLUFIRE 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC 7X7/8IN T27 HD BLUFIRE 60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN90090
  • Mfr. Model # 90090
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Grade Coarse
  • Item Flap Disc
  • Grit 60
  • Max. RPM 8600
  • Series Bluefire R884p
  • Disc Dia. 7"
  • Disc Type 27
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list