Skip Content
FLAP DISC 7X7/8 SMT624 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC 7X7/8 SMT624 40

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS322783
  • Mfr. Model # 322783
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.92 lbs

Technical Specs

  • Item Abrasive Flap Disc
  • Grit 40
  • Max. RPM 8500
  • Series SMT 624 Supra
  • Disc Dia. 7"
  • Mounting Size 7/8"
  • Disc Type 29
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Fibreglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list