FLAP DISC 7X7/8 R801/R822 C60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAP DISC 7X7/8 R801/R822 C60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN20007
  • Mfr. Model # 20007
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Merit metal flap discs. Good choice for stainless steel, cast iron, aluminum, brass, bronze and non-metals. Diameter 7 inches, arbor 7/8 inches, 60 grit.

Technical Specs

  • Max. RPM 8600
  • Series Metal R828
  • Item Flap Disc
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list